72 x 42 in. Drop-In Bathtub with End Drain in Biscuit
Lawson® 72 x 42 in. Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floor to deck height of 20" optimizes the bathing experience by providing a deep bathing well
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Length of 6' allows for a more comfortable and relaxing bathing experience
- Optional flange kit available for easier conversion to alcove installation
- Simple and arched armrests offer support and added stability when you step in and out
- Conforms to CSA B45 and IAPMO Z124
- Contoured backrest with lumbar support
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Kit provides continuous rim support and added water containment benefits compared to non-Flanged alcove installation
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45
- Capacity:
- 80 gal
- Collection:
- Lawson®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 15-1/4 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Solid Vikrell®
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- UL Listed:
- Yes