60 in. Solid Vikrell® Bath Apron for Lawson® 71261100, 71271100, and 71281100 in White
Lawson® 60 in. Solid Vikrell® Bath Apron for Lawson® 71261100, 71271100, and 71281100 in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can also be used for Lawson 32", 36 and 42" standard baths when required by local building codes
- Removable for easy access to the pump, motor and blower
- Designed for use with Lawson 32", 36" and 42" whirlpools and air massage baths
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Made from solid Vikrell® material for strength, durability and lasting beauty
- Installs on either side of the bath allowing for left hand or right hand installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Accessory Type:
- Bath Apron
- Brand Model Compatibility:
- Lawson® 71261100, 71271100 and 71281100
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Lawson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Width:
- 20 in