60 in. Solid Vikrell® Bath Apron for Lawson® in White
Lawson® 60 in. Solid Vikrell® Bath Apron for Lawson® in White
Package Quantity Info:
EA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Installs on either side of the bath allowing for left hand or right hand installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Designed for use with Lawson 32", 36" and 42" standard baths
- Color/Finish: White
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Bathtub Accessory Type:
- Bath Apron
- Brand Model Compatibility:
- Lawson®
- CSA Certified:
- CSA B45.5
- Collection:
- Lawson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Width:
- 20 in