23-5/8 x 21 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Luster Stainless Steel

You last purchased this on
 
Sterling

McAllister® 23-5/8 x 21 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Luster Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

McAllister® 23-5/8 x 21 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Luster Stainless Steel

  • Fast #
  • Part #S50200NA
  • Item #7112592
  • Manufacturer Part #50200-NA
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luster Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes to accommodate either wall-mount or countertop faucets
  • 9-3/4"-deep single bowl
  • Under-mount
  • Lifetime limited warranty
  • SilentShield technology
  • 18-gauge stainless steel
  • Stainless steel with a luster finish
  • 3-3/4" rear drain opening
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
McAllister®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luster Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-3/4 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
D-shaped
Sink Bowl Size:
22 in x 19 in x 9-1/2 in
Sink Depth:
9-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-5/8 in x 21 in