Sterling McAllister® 29 x 21 in. Double Bowl Undermount Kitchen Sink No Hole

S11409LNA

Number of Holes

No Hole

$372.46

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Available in reverse basin configuration (11409)
  • Basin depth of 8" and double equal basins make this sink ideal for handwashing dishes
  • Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
  • Drain opening: 3-3/4"
  • Includes 1/2" reveal or no-reveal option
  • Made from 18 gauge stainless steel with a luster finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • This offset design enhances the functionality and beauty of the kitchen

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
McAllister®
Color Finish
Luster Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-5/16 in
Drain Location
Center
Drain Opening
3-3/4 in
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Number of Holes
No Hole
Overall Sink Size
31-1/2 in x 20-1/2 in
Right Bowl Size
14-1/4 in x 18-1/2 in x 8 in
Sink Bowl Size
14-1/4 in x 15-3/4 in x 8 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday