31-1/2 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel

You last purchased this on
 
Sterling

McAllister® 31-1/2 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

McAllister® 31-1/2 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel

  • Fast #
  • Part #S11409NA
  • Item #3074260
  • Manufacturer Part #11409-NA
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luster Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Basin depth of 8" and double equal basins make this sink ideal for handwashing dishes
  • Drain opening: 3-3/4"
  • This offset design enhances the functionality and beauty of the kitchen
  • Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
  • Includes 1/2" reveal or no-reveal option
  • Available in reverse basin configuration (11409-L)
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • Made from 18 gauge stainless steel with a luster finish
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
McAllister®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luster Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
31-1/2 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/4 in x 18-1/2 in x 8 in
Sink Bowl Size, Right:
14-1/4 in x 15-3/4 in x 8 in
Sink Depth:
8-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Type:
S11409NA
Width:
20-1/2 in