Sterling McAllister® 32x 18 x 8-1/16 in. Undermount Sink No Hole

S11406NA

Number of Holes

No Hole

$309.67

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 20-gauge stainless steel
  • Basin depth of 8" and double equal basins make this sink ideal for handwashing dishes
  • Drain opening: 3-5/8"
  • Lifetime limited warranty
  • Made from 20 gauge stainless steel with a luster finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • Stainless steel: 20 gauge
  • The undermount design Includes 1/2" reveal or no-reveal option

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
McAllister®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-1/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
20
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Number of Holes
No Hole
Overall Sink Size
32 in x 18 in
Right Bowl Size
14-1/8 in x 15-3/4 in x 8 in
Sink Bowl Size
14-1/8 in x 15-3/4 in x 8 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday