33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Luster Stainless Steel
Middleton® 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Luster Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basin depth: 6"
- Drain opening: 3-5/8"
- Self-rimming style
- Lifetime limited warranty
- SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 sinks of the act
- Rolled outer rim for stronger and safer installation
- Made from 20 gauge stainless steel with a luster finish
- ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 606 Sinks, of the Act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Middleton®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-3/4 in x 15-1/2 in x 6 in
- Sink Bowl Size, Right:
- 13-3/4 in x 15-1/2 in x 6 in
- Sink Depth:
- 6-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 22 in