Sterling Modesto™ 3-Hole Drop-In Round Lavatory Sink

S441908

Color/Finish

Starting at $83.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 lavatories and mirrors of the act
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Drilled with 8" centers
  • Generous: 19" basin
  • Limited 5-year warranty
  • Self-rimming style

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Modesto™
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Drain Opening
1-3/4 in
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
20-1/4 in x 17-1/4 in
Pedestal Only - FEI
No
Shape
Round
Sink Bowl Size
19 in x 19 in x 8 in
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday