Modesto™ Drop-in Basin in Almond

Part #S44190847  |  Item #418777  |  Manufacturer Part #441908-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-rimming design
  • Drilled with 8" centers
  • Generous 19" basin
  • Crafted of Grade A vitreous china to provide a durable, non-porous product with a hard, glossy finish

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Modesto™

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 19 in x 19 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Round

Sink Bowl Size: 15-3/4 in x 12-5/8 in x 4-7/8 in

Sink Depth: 8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 19 in