60 x 29 in. Soaker Alcove Bathtub Left Drain in Biscuit
Performa™ 60 x 29 in. Soaker Alcove Bathtub Left Drain in Biscuit
Package Quantity Info:
EA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 607 bathtubs of the act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 39 in
- Basin Shape:
- Oval
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 35 gal
- Collection:
- Performa™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 18-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 29 in
- Overflow Type:
- Round
- Size:
- 60 in x 29 in x 18-1/2 in
- Soaking Depth:
- 10-1/4 in
- UL Listed:
- No
- cUPC Certified:
- No