60 x 29 in. Soaker Alcove Bathtub Right Drain in Biscuit
All Pro® 60 x 29 in. Soaker Alcove Bathtub Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Designed with an 15" apron
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- ADA adaptable when installed per the requirements of the Accessibility Guidelines, Section 608 Shower Stalls, of the Act
- Certified to Canadian standards
- Gently sloping bath with integral apron
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 39 in
- Basin Shape:
- Oval
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 35 gal
- Collection:
- All Pro®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 16-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 29 in
- Overflow Type:
- Round
- Size:
- 60 in x 29 in x 16-1/4 in
- Soaking Depth:
- 10-1/4 in
- UL Listed:
- No
- Width:
- 30 in
- cUPC Certified:
- No