Sterling
Performa™ 60 x 29 in. Soaker Alcove Bathtub with Left Drain in Biscuit
Part #S71041110LNR96 | Item #4306435 | Manufacturer Part #71041110-LNR-96
Product Details
- Designed with an 15'' apron
- High-gloss finish provides a smooth, shiny surface that is easy to clean
- Sloping backrest for lumbar support
- ADA adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the ACT
- Limited ten year consumer warranty
- Limited three year commercial warranty
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A117.1, ANSI Z124]
ASTM Specifications: [ASTM E-162, ASTM E-662]
Above Floor Rough: No
Application: Residential
Basin Length: 39 in
Basin Shape: Oval
Basin Width: 21 in
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 35 gal
Collection: Performa™
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Included: No
Drain Location: Left
Drain Opening: 2 in
GSA Approved: No
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Material: Solid Vikrell®
NSF Certified: No
Number of Occupants: 1
Overall Height: 16-1/4 in
Overall Length: 60 in
Overall Width: 29 in
Overflow Type: Round
Size: 60 in x 29 in x 16-1/4 in
Soaking Depth: 10-1/4 in
UL Listed: No
cUPC Certified: No