Performa™ 60 x 29 in. Soaker Alcove Bathtub with Right Drain in White

Part #S71041120LNR0  |  Item #4306418  |  Manufacturer Part #71041120-LNR-0

$ 241.35 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with an 15'' apron
  • High-gloss finish provides a smooth, shiny surface that is easy to clean
  • Sloping backrest for lumbar support
  • ADA adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the ACT
  • Limited ten year consumer warranty
  • Limited three year commercial warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 39 in

Basin Shape: Oval

Basin Width: 21 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 35 gal

Collection: Performa™

Color Finish: White

Color Finish Category: Whites

Depth: 15 in

Drain Included: No

Drain Location: Right

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Solid Vikrell®

NSF Certified: No

Number of Occupants: 1

Overall Height: 16-1/4 in

Overall Length: 60 in

Overall Width: 29 in

Overflow Type: Round

Size: 60 in x 29 in x 16-1/4 in

Soaking Depth: 10-1/4 in

UL Listed: No

cUPC Certified: No