Sterling

Performa™ 60 x 29 in. Vikrell Right Hand Drain Tub and Shower with Age in Place Backers in White

Part #S710401260  |  Manufacturer Part #71040126-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Acrylic towel bar included on backwall
  • Includes age-in-place factory installed backers for later grab bar installation
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Acrylic towel bar
  • Aging in Place backerboards

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B45.5]

Capacity: 35 gal

Collection: Performa™

Color Finish: White

Color Finish Category: Whites

Depth: 10-1/2 in

Drain Location: Right

Height: 75-1/2 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Overall Height: 10-1/2 in

Type: S710401260

UL Listed: Yes

Width: 29 in