Performa™ 60 x 29 in. Vikrell Right Hand Drain Tub and Shower with Age in Place Backers in White

Part #S710401280  |  Item #3145675  |  Manufacturer Part #71040128-0

$ 693.12 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Convenient shelving and acrylic towel bar on backwall
  • Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Includes age-in-place factory installed backers for later grab bar installation
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Color/Finish: White
  • Aging in Place backerboards
  • 3" drain-to-floor clearance for above-floor drain installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B45.5]

Capacity: 35 gal

Collection: Performa™

Color Finish: White

Color Finish Category: Whites

Depth: 10-1/2 in

Drain Location: Right

Height: 77-3/4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Overall Height: 10-1/2 in

Type: S710401280

UL Listed: Yes

Width: 29 in