Drop-in Basin in White

You last purchased this on
 
Sterling

Drop-in Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Drop-in Basin in White

  • Fast #
  • Part #S750201400
  • Item #93142
  • Manufacturer Part #75020140-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable high-gloss finish with a smooth easy to clean surface
  • Ideal for high-traffic and heavily used bathrooms
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Limited 10-year consumer and 3-year commercial warranty
  • Self-rimming design
  • Drilled with 4" centers
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASTM:
ASTM E-84
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Round
Sink Bowl Size:
14-1/2 in x 12-1/2 in x 4-7/8 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vikrell®
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19 in x 19 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
19 in