0 items

Sterling Accord® 20 x 32 in. 56 gal 3-Wall Alcove Bathtub with Left Hand Drain

S71151110

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bath only installation not recommended and install bath with wall set
  • Bath only installation not recommended and install with 71154100 wall set
  • Designed with an 18" apron
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
56 gal
Collection
Accord®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
18 in
Drain Location
Left
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday