0 items

Sterling Plumbing Group Intrigue™ 38 x 39 in. Neo-Angle Shower Base

S72041100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Great for tile down applications
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Shower receptor: 39"

SPECIFICATIONS

ADA Compliant
No
Collection
Intrigue™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
4-7/8 in
IAPMO Listed
Yes
Length
38 in
Material
Vikrell
Width
39 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday