0 items

Sterling Plumbing Group Guard+™ 48 x 34 in. Shower Base with Center Drain

S72321100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Guard+™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
4-3/16 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
48 in
Material
Vikrell®
Type
Shower Base
UL Listed
Yes
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday