0 items

Sterling Advantage™ 48 x 34 in. Shower Wall Set

S62034100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convenient shelves and 18" towel bar on backwall
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Limited 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation

SPECIFICATIONS

ADA Compliant
No
Collection
Advantage™
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
56 in
IAPMO Listed
Yes
Length
48 in
Material
Solid Vikrell®
Number Of Pieces
3 Piece
Width
34 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday