0 items

Sterling Plumbing Group Performa™ 59-1/4 x 60 x 30 in. Vikrell Tub and Shower Wall Set

S71044100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Complete 3-piece wall set
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Features convenient shelving and acrylic towel bar
  • Made from solid Vikrell material for strength, durability, and lasting beauty
  • Modular design allows it to be moved around corner

SPECIFICATIONS

ADA Compliant
No
Collection
Performa™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
30 in
Height
59-1/4 in
Length
60 in
Material
Vikrell®
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday