0 items

Sterling Finesse® 59-5/8 in. Sliding Bath Door with Clear Glass

S540559G05

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anodized aluminum prevents rusting or corrosion
  • Interior and exterior towel bars included
  • Out-of-plumb adjustability
  • Select colors for specific glass and frame finish options
  • Sliding bath door
  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Tempered glass ensures maximum safety and durability

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Finesse®
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
CleanCoat®, Clear, Smooth, Tempered
Height
70-31/100 in
Material
Glass
Width
57-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday