0 items

Sterling Plumbing Group Performa™ 60 x 30 in. Right-Hand Bath Tub with Liner

S71041120LNR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the ACT
  • Designed with an 15'' apron
  • High-gloss finish provides a smooth, shiny surface that is easy to clean
  • Limited ten year consumer warranty
  • Limited three year commercial warranty
  • Sloping backrest for lumbar support

SPECIFICATIONS

ADA Compliant
No
Capacity
35 gal
Collection
Performa™
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
IAPMO Listed
Yes
Length
60 in
Material
Vikrell®
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday