0 items

Sterling Ensemble™ 60 x 30 in. Solid Vikrell 3-Wall Alcove Oval Tub and Shower Wall Set

S71374100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Caulk-free making installation a snap and reducing the need for long-term maintenance
  • Clean and contemporary design with a lot of shelving space and the ensemble medley updates the look of any bathroom
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Wall set installed with ensemble medley baths 71171110, 71171120, 71171112 or 71171122

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Ensemble™
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
73 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
UL Listed
Yes
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday