0 items

Sterling Vista Pivot II™ 69 in. Framed Shower Door with Tempered Glass

S1530DS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7" inline panel (5/32" thick)
  • Anodized aluminum prevents rusting and corrosion
  • Door swings outward
  • For right-side or left-side opening
  • Full-length magnetic door latch
  • Maximum 3-1/2" width adjustability with in-line panel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Vista Pivot II™
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Pebbled, Tempered
Height
69 in
IAPMO Listed
No
Material
Aluminum, Glass
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday