60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Accord® 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Designed with an 15" apron
- Bath only installation not recommended and install bath with wall set
- Meets Americans with Disabilities Act when installed as per requirements of the accessibility guidelines
- Certified to Canadian standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A-117.1
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 46-1/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B65
- Capacity:
- 34 gal
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 17-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 11 in
- UL Listed:
- No
- cUPC Certified:
- No