0 items

Sterling Advantage™ 34 x 32 in. Shower Stall Set in White

S620101000

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Color/Finish: White
  • Convenient shelving on backwall
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease

SPECIFICATIONS

ADA Compliant
No
Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Height
72 in
IAPMO Listed
Yes
Length
34 in
Material
Solid Vikrell®
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday