60 x 30 in. 3-Wall Alcove Bathtub with Right-Hand Drain in Biscuit
All Pro® 60 x 30 in. 3-Wall Alcove Bathtub with Right-Hand Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Designed with an 15" apron
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- Certified to Canadian standards
- Gently sloping bath with integral apron
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bathtub Shape:
- Rectangle
- Collection:
- All Pro®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Height:
- 15 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Width:
- 30 in