0 items

Sterling All Pro® 60 x 30 in. Left-Hand Bath Tub with Multiple Pack in White

S610415100

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Deep bathing area: 15"
  • Gently sloping backrest molded into bath
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
  • Pack of 5

SPECIFICATIONS

ADA Compliant
No
Capacity
44 gal
Collection
All Pro®
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Left
Length
60 in
Material
Solid Vikrell®
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday