60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
All Pro® 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
EA: 1 CA: 5 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Deep bathing area: 15"
- Pack of 5
- Gently sloping backrest molded into bath
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 48 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 44 gal
- Collection:
- All Pro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 15-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Size:
- 60 in x 30 in x 15-1/2 in
- Soaking Depth:
- 9-3/8 in
- UL Listed:
- No
- Weight:
- 51.8 lb
- cUPC Certified:
- No