0 items

Sterling Finesse® Frameless Sliding Shower Door with Frosted Clear Glass

S547548G03

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Select colors for specific glass and frame finish options
  • Sliding shower door
  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Track system features brass insert rollers
  • Two towel bars

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Finesse®
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
CleanCoat®, Frosted
Height
70-1/16 in
IAPMO Listed
No
Length
1-7/8 in
Material
Brass, Glass
Width
47-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday