0 items

Sterling Vista Pivot II™ Pivot Shower Door

S1500DS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Door swings outward
  • For right-side or left-side opening
  • Full-length magnetic door latch
  • In-line panel 5" consists of clear glass for clear, patterned glass options and textured glass options will have matching panel
  • Maximum 3-1/2" width adjustability with in-line panel

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Vista Pivot II™
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Clear, Pebbled
Height
65-1/2 in
Material
Aluminum, Glass
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday