0 items

Sterling Plumbing Group SilentShield 15 X 15 In Stainless Steel. Bar Sink Single Hole

SB1531

Faucet Installation

1 Hole

$65.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Basin depth: 5-1/2"
  • Drain opening: 3-5/8"
  • Made from 20 gauge stainless steel with a luster finish
  • One-hole faucet punching
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration

SPECIFICATIONS

ADA Compliant
No
Collection
SilentShield
Color Finish
Luster Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
1 Hole
Gauge
20
Installation Type
Drop-In
Material
Stainless Steel
NSF Certified
Yes
Number Of Bowls
1
Overall Sink Size
15 in x 15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday