0 items

Sterling Plumbing Group Springdale® 16 x 20 in. Single Bowl Undercounter Kitchen Sink No Hole

S11449NA

Faucet Installation

No Hole

$225.94

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Basin depth: 8"
  • Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
  • Drain opening: 3-3/4"
  • Made from 18 gauge stainless steel with a luster finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • This undermount design Includes 1/2" reveal or no-reveal option

SPECIFICATIONS

ADA Compliant
No
Collection
Springdale®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-3/4 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 20-1/2 in x 8 in
Shape
Rectangular
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday