36 x 60 in. Tub and Shower with Left Hand Drain in White
Tranquility® 36 x 60 in. Tub and Shower with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Unit consists of an 18-1/8" apron
Specifications
- Bathtub Accessory Type:
- Whirlpool and Bathtub Aprons
- Collection:
- Tranquility®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Width:
- 42 in