60 x 42 in. Soaker Drop-In Bathtub with Right Drain in Biscuit

You last purchased this on
 
Sterling

Tranquility® 60 x 42 in. Soaker Drop-In Bathtub with Right Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Tranquility® 60 x 42 in. Soaker Drop-In Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #S6105110096
  • Item #1755437
  • Manufacturer Part #61051100-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Optional apron available for alcove installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
Bathtub Shape:
Oval in Rectangle
CSA Certified:
CSA B45.1
Capacity:
56 gal
Collection:
Tranquility®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Right
Installation Type:
Drop-in
Material:
Solid Vikrell®
Overall Length:
60 in
Overall Width:
42 in
Size:
60 in x 42 in