70-1/4 x 59-3/8 in. Framed Sliding Shower Door in Silver
Prevail® 70-1/4 x 59-3/8 in. Framed Sliding Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The bottom track has a low profile of 1" high for easier accessibility in and out of the bath or shower
- ComforTrack is easy to clean and anodized aluminum hardware prevents rusting and corrosion
- Patent-pending ComforTrack technology makes the bottom track easy to sit or lean on without injury or discomfort
- Out of plumb adjustability allows for easy installation
- Anodized aluminum prevents rusting or corrosion
- Tempered glass ensures maximum safety and durability
- Framed 3/16" thick glass for improved stability
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Prevail®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Thickness:
- 3/16 in
- Glass Type:
- Tempered, Smooth, Clear
- Height:
- 70-1/4 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Width:
- 59-3/8 in