1.6 gpf Elongated Toilet Bowl in White

You last purchased this on
 
Sterling

Rockton™ 1.6 gpf Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Rockton™ 1.6 gpf Elongated Toilet Bowl in White

  • Fast #
  • Part #S4020260
  • Item #2441343
  • Manufacturer Part #402026-0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl for added comfort for adults
  • For use with Rockton™ or Karsten® dual force tanks
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • Siphon wash system no plugging or double flushing and 100 percentage of the water passes through the rim keeping the bowl cleaner
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
402022 Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Rockton™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate Range:
Less than 1.0 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet Bowl
Tank Only:
No
Toilet Bowl Height:
14-3/4 in
Toilet Bowl Length:
31 in
Toilet Bowl Width:
15-5/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes