Sterling Rockton™ Elongated Toilet Bowl

S402026

Color Finish

Starting at $171.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Elongated bowl for added comfort for adults
  • For use with Rockton™ or Karsten® dual force tanks
  • Limited 5-year warranty
  • Siphon wash system no plugging or double flushing and 100 percentage of the water passes through the rim keeping the bowl cleaner

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Sterling Plumbing Group Rockton and Karsten Dual Force Tanks
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Rockton™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
29-7/8 in
IAPMO Listed
No
Length
31 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
31 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
29-7/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday