Sterling Sacramento® Bathroom Sink in Biscuit

S44612896

Manufacturer Part #: 446128-96

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ideal for any bathroom
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Drilled with 8" centers
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Limited 5-year warranty
  • Shown with optional pedestal

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Sacramento®
Depth
9 in
Drain Location
Center
Drain Opening
1-3/4 in
Number Of Bowls
1
Number of Holes
3 Hole
Shape
D-shaped
Sink Bowl Size
21-1/4 in x 18-1/4 in x 9-1/4 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday