Sanibel™ Drop-in Basin in Biscuit

Part #S44200896  |  Item #464679  |  Manufacturer Part #442008-96

$ 111.93 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Generous basin size
  • Drilled with 8" centers
  • Self-rimming style
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Limited 5-year warranty
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 lavatories and mirrors of the act

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Sanibel™

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 20 in x 17 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 17 in x 10-7/8 in x 4-7/8 in

Sink Depth: 8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 17 in