Sterling Series 6205 39 in. Rectangle Shower Base in White

S620511000

Manufacturer Part #: 62051100-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Low profile threshold for easy wheelchair access
  • Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
  • Compatible with STERLING wall set (series 6205)
  • Showers will comply with ICC ANSI A117.1 Standards section 1004.11.3.1.3.3 and the Fair Housing Act Accessibly Guidelines when installed per Requirement 6 (Reinforced walls for grab bars) of the Accessibility Guidelines. This applies to type A and B multifamily dwellings.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.5
Collection
Series 6205
Depth
1/2 in
Drain Location
Center
Height
1/2 in
IAPMO Listed
Yes
Shower Base Shape
Rectangle
Shower Installation Type
Alcove
Type
S620511000
Width
39 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday