Sterling Solitaire® 16-1/4 in. Shower Door with Clear Glass

SSP237538G05

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anodized aluminum prevents rusting and corrosion
  • CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Door can be installed as either right- or left-hand opening
  • Fits STERLING(R) Intrigue(TM) neo-angle shower, Series 7204, only
  • Knob handle
  • Made to fit Intrigue 39" neo-angle shower unit
  • Neo-angle door swings outward
  • Out-of-plumb adjustability
  • Tempered glass ensures maximum safety and durability

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Solitaire®
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
CleanCoat®, Clear, Smooth
Height
72-1/4 in
IAPMO Listed
No
Material
Anodized Aluminum, Tempered Glass
Width
29-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday