Pedestal Only in Biscuit
Southampton™ Pedestal Only in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited 5-year warranty
- Designed to conceal water supplies and drain
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Contemporary design lines inspired by handcrafted sinks
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Southampton™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No