33 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel/Luster Stainless Steel

You last purchased this on
 
Sterling

Southhaven® 33 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel/Luster Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Southhaven® 33 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel/Luster Stainless Steel

  • Fast #
  • Part #S249124NA
  • Item #7051525
  • Manufacturer Part #24912-4-NA
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Four faucet holes
  • 8"-deep single bowl
  • Top-mount
  • Lifetime limited warranty
  • SilentShield technology
  • 20-gauge stainless steel
  • Stainless steel with satin deck and luster bowl finish
  • 3-5/8" drain opening
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Southhaven®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luster Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
20 ga
IAPMO Listed -:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
29-3/16 in x 15-1/16 in x 8 in
Sink Depth:
8-5/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Width:
22 in