25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Sterling

Southhaven® 25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Southhaven® 25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #S114033NA
  • Item #1840910
  • Manufacturer Part #11403-3-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Basin depth: 6-1/2"
  • Drain opening: 3-5/8"
  • Self-rimming style with curved deck design
  • Lifetime limited warranty
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 sinks of the act
  • Made from 20 gauge stainless steel with a durable satin finish
  • Three-hole faucet punching
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 606 Sinks, of the Act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Southhaven®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
20 ga
IAPMO Listed -:
No
Length:
25 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-1/4 in x 6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Type:
S114033NA
Width:
22 in