25 X 22 4 Hole Single Band Stainless Steel SINK BLDR Pack
Southhaven® 25 X 22 4 Hole Single Band Stainless Steel SINK BLDR Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basin depth: 8"
- Drain opening: 3-5/8"
- Overall size: 25" x 22"
- Pack of 40
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Rolled outer rim for safe handling and increased rim durability
- Durable satin finish
- Four-hole faucet punching
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Southhaven®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-1/4 in x 8 in
- Sink Depth:
- 8-5/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in