Sterling Southhaven® 25 x 22 in. Single Basin Sink 3 Hole

S114053NA

Manufacturer Part #: 11405-3-NA

Number of Holes

3 Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Self-rimming style with curved deck design
  • Basin depth: 8"
  • Drain opening: 3-5/8"
  • Three-hole faucet punching
  • Made from 20 gauge stainless steel with a durable satin finish
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • 20-gauge stainless steel
  • Lifetime limited warranty

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Southhaven®
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
20
Number Of Bowls
1
Number of Holes
3 Hole
Sink Bowl Size
25 in x 22 in x 8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday