Sterling Southhaven® 3-Hole 1-Bowl Top Mount and Self Rimming Kitchen Sink in Stainless Steel

S249123NA

Manufacturer Part #: 24912-3-NA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Top-mount
  • Three faucet holes
  • 8"-deep single bowl
  • 3-5/8" drain opening
  • Stainless steel with satin deck and luster bowl finish
  • SilentShield technology
  • 20-gauge stainless steel
  • Lifetime limited warranty

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Southhaven®
Depth
8-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
GSA Approved
No
Gauge
20
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
29-3/16 in x 15-1/16 in x 8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday